1/2 in. Balancing Valve

Part #VV004TCPLNC-NR  |  Item #7236447  |  Manufacturer Part #V004TCPLNC

Valve Size:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Female

End Connection 2: Female Threaded

End Connections: Female x Female Threaded

FM Approved: No

Material: [Non Ferrous, Brass, Copper Alloy]

Maximum Pressure: 230 psi

UL Listed: No

Valve Seat Material: EPDM

Valve Size: 1/2 in

Valve Type: Balancing Valve

Width: 5 in