12 in. Grooved Painted 90 Degree Ductile Iron Elbow

You last purchased this on
 
Victaulic

12 in. Grooved Painted 90 Degree Ductile Iron Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

12 in. Grooved Painted 90 Degree Ductile Iron Elbow

  • Fast #
  • Part #VF120010P00
  • Item #69617
  • Manufacturer Part #F120010P00
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Requires Certification

Specifications

ANSI:
ANSI B16, ANSI B16.5
ASTM:
ASTM A-536
AWWA:
AWWA C-606
Clean Bagged:
No
Coating:
Orange Enamel
Color Finish Category:
Oranges
Color Finish Name:
Orange
Elbow Degree:
90 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
1000 psi
Product Type:
Elbow
Type:
VF120010P00
UL Listed:
Yes
Weight:
79.34 lb