12 in. Alkyd-Phenolic Primer Grooved Coupling
Style 31 12 in. Alkyd-Phenolic Primer Grooved Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Optional coatings include orange enamel, coal tar epoxy, organic zinc primer and bituminous
- Provides a rigid or flexible joint on class 53 or higher pipe
Specifications
- ANSI:
- ANSI A21.51
- ASTM:
- ASTM A-536
- Clean Bagged:
- No
- Coating:
- Alkyd-Phenolic Primer
- Collection:
- Style 31
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Coupling
- Length:
- 19-4/25 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Product Type:
- Coupling
- UL Listed:
- Yes
- Weight:
- 30 lb