1/2 in. Press Schedule 10 316L Stainless Steel Coupling

You last purchased this on
 
Victaulic

Vic-Press™ 1/2 in. Press Schedule 10 316L Stainless Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Vic-Press™ 1/2 in. Press Schedule 10 316L Stainless Steel Coupling

  • Fast #
  • Part #VF004507XH5-NR
  • Item #4306317
  • Manufacturer Part #F004507XH5
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from ½ – 2"
  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 316/316L stainless steel
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B31.1, ASME B31.3, ASME B31.9
ASTM:
ASTM A-312, ASTM A-351
Clean Bagged:
No
Collection:
Vic-Press™
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
No
Length:
2-39/50 in
Material:
Stainless Steel
Material Type:
316L
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
500
Schedule Class:
10S
UL Listed:
No
Weight:
0.7 lb