Victaulic

12 Stainless Steel 304 77 75 78 MTL LNR 77

Part #VP120077X00-NR  |  Manufacturer Part #P120077X00

Type:

VP120077X00-NR
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cross-ribbed, two piece housing construction
  • Sizes from ¾ – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77

Specifications

Type: VP120077X00-NR