0 items

Victaulic V3606 155 Degree F Quick Response Dry Pendant Sprinkler in Chrome

VS363BCQ0

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 12 bar Wrenches: V36
  • 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • Dry Light
  • Extra
  • Flat Plate Concealed Pendent
  • Ordinary
  • Recessed Pendent
  • S.I.11.5 Pendent Quick Response 1″
  • Sleeve and Skirt Pendent
  • Storage K8.0

SPECIFICATIONS

Collection
V3606
Color Finish
Chrome
End Connection 1
NPT
Fitting Size 1
1 in
Fitting Sizes
1 in
Length
6 in
Material
Brass, Stainless Steel
Maximum Temperature
155
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday