Victaulic

16 X 16 X 6 Galvanized Grooved Tee 25

Part #VFH28025G00-NR  |  Manufacturer Part #FH28025G00

Type:

VFH28025G00-NR
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details

Specifications

End Connection 1: Grooved

Fitting Size 1: 16 in

Fitting Size 2: 16 in

Fitting Size 3: 6 in

Material: Ductile Iron

Type: VFH28025G00-NR