16 x 16 x 8 in. Grooved Carbon Steel Reducing Tee

You last purchased this on
 
Victaulic

16 x 16 x 8 in. Grooved Carbon Steel Reducing Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

16 x 16 x 8 in. Grooved Carbon Steel Reducing Tee

  • Fast #
  • Part #VWH29025P00
  • Item #2391160
  • Manufacturer Part #WH29025P00
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Sizes from 3 – 36" / DN80 –DN900
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A-395, ASTM A-53
Clean Bagged:
No
Coating:
Painted
Color Finish Category:
Oranges
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Size 3:
8 in
Fitting Sizes:
16 in x 16 in x 8 in
Fitting Type:
Reducing, Tee
Material:
Ductile Iron, Carbon Steel
Weight:
127.40 lb