Victaulic

18 in. Gasket

Part #VG1800310L1-NR  |  Manufacturer Part #G1800310L1

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides a rigid or flexible joint on Class 53 or higher pipe
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Optional coatings include orange enamel, coal tar epoxy, organic zinc primer and bituminous
  • Regional availability, contact Victaulic for details

Specifications

Diameter: 18 in

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

UL Listed: No