18 in. Painted Grooved Coupling
Vic-Ring® 18 in. Painted Grooved Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sizes from 3 – 36" / DN80 –DN900
- Pressures up to 500 psi / 3447 kPa / 34 bar
- Provides a rigid or flexible joint on Class 53 or higher pipe
- Regional availability, contact Victaulic for details
- Optional coatings include orange enamel, coal tar epoxy, organic zinc primer and bituminous
Documents
Specifications
- ANSI:
- ANSI A21.51, ANSI C151
- ASTM:
- ASTM A-183, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-536 Grade 65-45-12
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- Vic-Ring®
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 18 in
- Fitting Sizes:
- 18 in
- Fitting Type:
- Coupling
- Length:
- 22-3/100 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 400 psi
- Product Type:
- Coupling
- UL Listed:
- Yes
- Weight:
- 76 lb