Victaulic
18 Painted Grooved STL TRUE Wye 33
Part #VF180033P00-NR | Item #429418 | Manufacturer Part #F180033P00
Type:
VF180033P00-NRProduct Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
- Sizes from 3 – 36" / DN80 –DN900
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
Specifications
End Connection 1: Grooved
End Connections: Grooved
Fitting Size 1: 18 in
Fitting Size 2: 18 in
Fitting Sizes: 18 in
Material: Ductile Iron
Type: VF180033P00-NR