Brass Air Maintenance Trim Assembly

You last purchased this on
 
Victaulic

FireLock® Series 757 Brass Air Maintenance Trim Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock® Series 757 Brass Air Maintenance Trim Assembly

  • Fast #
  • Part #VS000757K03
  • Item #2377937
  • Manufacturer Part #S000757K03
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Series 757P designed with pressure switch for use with small compressors which do not have pressure control switches
  • Reduces high pressure supply air through the integral regulator to recommended air pressure based on the water supply pressure
  • Requires Certification

Specifications

Application:
Air Compressors, Fire Protection
Brand Model Compatibility:
Series 756, 758, 768 and 769
Collection:
FireLock® Series 757
FM Approved:
Yes
Material:
Brass
Pressure - High:
18
Pressure - Low:
13
Product Type:
Air Maintenance Trim Assembly
UL Listed:
Yes