2-1/2 in. Riser Manifold Assembly
2-1/2 in. Riser Manifold Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes from 1-1/4 – 6" / 32 – 150 mm
- Pressures up to 365 psi / 2517 kPa / 25 bar
- Features a cast body with shut off valve, test and drain valve combination and different sizes, flow switch, and a pressure gauge
Documents
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Diameter:
- 2-1/2 in
- Product Type:
- Sprinkler Valve
- UL Listed:
- Yes