Victaulic

2-1/2 X 3/4 Galvanized Female Iron Pipe Out Coupling 72

Part #VDOMLB97072GEF-NR  |  Manufacturer Part #LB97072GEF

Type:

VDOMLB97072GEF-NR
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coupling with integral reducing outlet
  • Sizes 1½ – 6" / 40 – 150 mm
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • For coating options, download product submittal

Specifications

Origin: Domestic

Type: VDOMLB97072GEF-NR