2 in. Ductile Iron Grooved Swing Check Valve
Series 712 2 in. Ductile Iron Grooved Swing Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sizes from 2 – 4" / DN50 –DN100
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Designed for use with Victaulic® grooved fittings and couplings for fast installation on inlet and outlet ports
- Regional availability, contact Victaulic for details
- For more information on swing check valves for stainless steel, see pg. 60
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-183, ASTM A-536 Grade 65-45-12
- CE Approved:
- Yes
- Clean Bagged:
- No
- Coating:
- Painted
- Collection:
- Series 712
- Diameter - Outside:
- 2-3/8 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 9 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Temperature Range:
- -30 to 230 Deg F (-34 to 110 Deg C)
- UL Listed:
- Yes
- Valve Body Style:
- Grooved
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- EPDM
- Valve Size:
- 2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 11.62 lb
- Width:
- 4-19/50 in