2 in. Orange Enamel Plain End Coupling
Style 99 2 in. Orange Enamel Plain End Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Not designed for use with plastic pipe
- Sizes from 1 – 18" / DN25 –DN450
- Grips to provide a strong component for joining plain and beveled end pipe and fittings
- Regional availability, contact Victaulic for details
- Pressures up to 750 psi / 5171 kPa / 52 bar
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B36.10, ANSI B36.19
- ASME:
- ASME B36.10, ASME B36.19
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-12
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- Coating:
- Orange Enamel
- Collection:
- Style 99
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Diameter - Outside:
- 2-3/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 8.8, ISO 898-1 Class 9.8
- Length:
- 6-3/4 in
- Material:
- Ductile Iron
- Material Type:
- EPDM
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- No
- Pressure - High:
- 750
- Product Type:
- Coupling
- Temperature Range:
- -30 to 230 Deg F (-34 to 110 Deg C)
- UL Listed:
- Yes
- Weight:
- 5.30 lb
- Width:
- 3-19/50 in