2 in. Press Schedule 10 316L Stainless Steel Coupling

You last purchased this on
 
Victaulic

Vic-Press™ 2 in. Press Schedule 10 316L Stainless Steel Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Vic-Press™ 2 in. Press Schedule 10 316L Stainless Steel Coupling

  • Fast #
  • Part #VF020507XH5
  • Item #4306315
  • Manufacturer Part #F020507XH5
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from ½ – 2"
  • Provides a rigid pipe joint designed to restrict axial or angular movement
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Specifications

ASTM:
ASTM A-312
Clean Bagged:
No
Collection:
Vic-Press™
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling, Straight
ISO:
ISO 9001
Length:
3-24/25 in
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
300
Minimum Temperature:
-30
Pressure - Maximum:
500 psi
Schedule Class:
10
Weight:
1 lb