0 items

Victaulic Style 78Y 2-Piece 400 psi Sweat Brass Ball Valve with Lever Handle

VV78YBSS-NR

Valve Size

Starting at $165.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • DZR brass body consisting of a full port valve, strainer and blow down valve with flow measuring ports
  • Multiple end connections available
  • Pressures up to 400 psi / 2758 kPa / 28 bar
  • Rated up to 230°F / 110°C
  • Rated up to 400 psi/2758 kPa and 230° F/110° C
  • Regional availability, contact Victaulic for details
  • Sizes from ½–2" / DN15–DN50
  • sweat by sweat
  • sweat by thread

SPECIFICATIONS

Collection
Style 78Y
End Connection 1
Sweat
End Connection 2
Sweat
Length
6-2/5 in
Material
Brass
Maximum Pressure
400 psi
Maximum Temperature
230
Valve Body Style
2 piece
Valve Operator
Lever
Valve Seat Material
PTFE
Valve Size
1 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday