2 Stainless Steel 316 Pressfit PXP Slip Coupling E 508

Part #VF020508XE0  |  Item #432715  |  Manufacturer Part #F020508XE0

Type:

N3-1406/56
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fast, easy, reliable way to join small diameter Schedule 5S or 10S Type 316/316L stainless steel
  • Meet ASME requirements for ANSI Class 150 systems
  • Sizes from ½ – 2" / DN15 –DN50
  • Pressures up to 500 psi / 3447 kPa / 34 bar

Specifications

Type: N3-1406/56