2 X 12 Black Grooved X Beveled Nipple 42
2 X 12 Black Grooved X Beveled Nipple 42
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- Material:
- Carbon Steel
- Product Type:
- Nipple
- Type:
- VDOMFB88042U00-NR
- Weight:
- 3.65 lb