0 items

Victaulic 2 x 2 x 1/2 in. Press x Press x Female 304L Stainless Steel Tee

VFB71588XH6

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1/2 in
Material
Stainless Steel
Material Type
304L
Schedule Class
10
Size
2 in x 2 in x 1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday