20 in. Grooved Advanced System Ductile Iron 90 Degree Elbow
20 in. Grooved Advanced System Ductile Iron 90 Degree Elbow
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- All fittings supplied with grooves for fast installation
- Fittings available from ¾ – 12" / 20 – 600 mm
- Standard fitting pressure ratings conform to ratings of installed coupling
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
- Sizes from 3 – 36" / DN80 –DN900
- For coating options, download product submittal
Specifications
- ASME:
- ASME B31.1, ASME B31.9
- Clean Bagged:
- No
- Coating:
- Painted
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Elbow Degree:
- 90 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 20 in
- Fitting Size 2:
- 20 in
- Fitting Sizes:
- 20 in
- Fitting Type:
- Straight
- ISO:
- ISO 9001 2008
- Material:
- Ductile Iron
- NSF Certified:
- No
- Product Type:
- Elbow
- UL Listed:
- No
- Weight:
- 332.89 lb