24 in. Zinc Plated Carbon Steel Bracket for VicFlex™ Style AB11

You last purchased this on
 
Victaulic

24 in. Zinc Plated Carbon Steel Bracket for VicFlex™ Style AB11

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

24 in. Zinc Plated Carbon Steel Bracket for VicFlex™ Style AB11

  • Fast #
  • Part #VA240B11000-NR
  • Item #7305752
  • Manufacturer Part #A240B11000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use only with 90-degree low profile elbows
  • Sizes 24?| 610 mm and 48? | 1219 mm
  • Allows for low-profile installations down to 6?| 150mm total takeout
  • Requires Certification

Specifications

Application:
Ceiling
Brand Model Compatibility:
VicFlex™ Style AB11
Coating:
Zinc
FM Approved:
Yes
Installation Type:
Ceiling Mount
Length:
24 in
Material:
Carbon Steel
Product Type:
Bracket
UL Listed:
Yes
Weight:
1.45 lb