0 items

Victaulic V3412 3/4 in. 155 Degree F Quick Response Extended Coverage Light Hazard Pendant

VS342GCQ6

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 12 bar Wrenches: V34
  • 20 mm NPT 135°, 155°, 175°, 200° (F) 57°, 68°, 79°, 93° (C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • Extended Coverage Light Hazard K14.0
  • Product shown in chrome
  • S.I.20.2 Pendent Quick Response 3/4″

SPECIFICATIONS

Collection
V3412
Color Finish
White
End Connection 1
NPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Material
Brass, Bronze, Stainless Steel
Maximum Temperature
155
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday