3/4 x 3/4 in. Water Flow Switch
3/4 x 3/4 in. Water Flow Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For wall thicknesses 2 – 13" / 51 – 330 mm
- Red enamel is standard finish for the gong shell
- Mechanical, water-powered device signaling the flow of water in an automatic sprinkler system
Documents
Specifications
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in
- UL Listed:
- Yes