3 Cast 3D 90 Elbow 100

You last purchased this on
 
Victaulic

3 Cast 3D 90 Elbow 100

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

3 Cast 3D 90 Elbow 100

  • Fast #
  • Part #VF030100P3C-NR
  • Item #438152
  • Manufacturer Part #F030100P3C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • Standard fitting pressure ratings conform to ratings of installed coupling
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

Coating:
Painted
Color Finish Category:
Oranges
Color Finish Name:
Orange
Elbow Degree:
90 DD
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight, Elbow
Material:
Carbon Steel
Type:
VF030100P3C-NR
Weight:
8.30 lb