3 in. Ductile Iron Grooved EPDM Seat Hand Wheel Butterfly Valve

You last purchased this on
 
Victaulic

FireLock™ Series 707C 3 in. Ductile Iron Grooved EPDM Seat Hand Wheel Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Series 707C 3 in. Ductile Iron Grooved EPDM Seat Hand Wheel Butterfly Valve

  • Fast #
  • Part #VV030707900
  • Item #4535296
  • Manufacturer Part #V030707900
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ductile iron body and disc with EPDM seats
  • Sizes from 2 - 8"/50 - 200 mm
  • Design to be supervised closed during normal operating conditions
  • Pressures up to 300 psi/2068 kPa/21 bar
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-582, ASTM B-733, ASTM C-36000
Application:
Fire Protection, Indoor, Outdoor
Clean Bagged:
No
Coating:
Black Alkyd Enamel
Collection:
FireLock™ Series 707C
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
IAPMO Listed -:
No
Length:
3-77/100 in
Material:
Ductile Iron, Stainless Steel, Rubber, Brass, Carbon Steel
Material Type:
416, EPDM, A536
NSF Certified:
No
Origin:
Domestic
Pressure - High:
300
Pressure Class:
300#
Recommended Valve Application:
Water
Schedule Class:
10;40
UL Listed:
Yes
Valve Body Material:
Ductile Iron
Valve Disc Material:
Ductile Iron
Valve Operator:
Hand Wheel
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
3 in
Valve Type:
Butterfly Valve
Weight:
10.32 lb