Victaulic

3 in. Quick Riser Electric Solenoid Actuation Valve

Part #VS030769503-NR  |  Manufacturer Part #S030769503

Valve Size:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available bare, pretrimmed, as a Vic-Quick riser or in a Series 745 FireLock Fire-Pac cabinet
  • Sizes from 1½ – 8" / 40 – 200 mm
  • Pressures up to 300 psi / 2068 kPa / 21 bar

Specifications

FM Approved: Yes

Product Type: Sprinkler Riser

UL Listed: Yes

Valve Size: 3 in