Victaulic 3 x 2-1/2 in. Ductile Iron Coupling

VLC49750GT0-NR

Manufacturer Part #: LC49750GT0

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Replaces two couplings and a reducing fitting
  • Sizes 2 – 10" / 50 – 275 mm
  • Pressures up to 360 psi / 2482 kPa / 25 bar
  • For coating options, download product submittal

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
FM Approved
No
Fitting Size 2
2-1/2 in
Fitting Type
Reducing
NSF Certified
No
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday