0 items

Victaulic Style 786 300# Circuit Balancing Valve

VV786CBV

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Digital hand wheel with 4 turns to open, 1440 degrees of rotation, and memory stop
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Rated from -4°F/ -20°C to 250°F/120°C
  • Regional availability, contact Victaulic for details
  • Sizes from ½ – 2"
  • Y patterned globe valve

SPECIFICATIONS

Collection
Style 786
End Connection 1
Solder
End Connection 2
Solder
Flow Rate
2.8 gpm
Handle Material
Plastic
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
3-1/2 in
Material
Brass
Pressure Class
300#
Valve Operator
Wheel Handle
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Type
Globe Valves

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday