0 items

Victaulic Style 707C 300 psi Closed Butterfly Valve

VV707900-NR

Valve Size

Starting at $962.83
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Design to be Supervised Closed during normal operating conditions
  • Ductile iron body and disc with EPDM seats
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Sizes from 2 – 8" / 50 – 200 mm

SPECIFICATIONS

Collection
Style 707C
Material
Ductile Iron
Valve Seat Material
T3 Nitrile
Valve Size
4 in
Valve Type
Butterfly Valves

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday