Victaulic

3/4 BRS V34 286 SR ECOH UPR

Part #VS342EJS710  |  Manufacturer Part #S342EJS710

Type:

VS342EJS710
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial Light
  • Ordinary
  • Extra
  • Storage K8.0
  • S.I.11.5 Upright Standard Response 3/4″
  • 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, LPCB Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrench: V34

Specifications

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Maximum Pressure: 175 psi

Maximum Temperature: 286

Type: VS342EJS710