4-1/4 x 3/4 in.-10 Plated Oval Head Track Head Bolt and Nut

You last purchased this on
 
Victaulic

4-1/4 x 3/4 in.-10 Plated Oval Head Track Head Bolt and Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

4-1/4 x 3/4 in.-10 Plated Oval Head Track Head Bolt and Nut

  • Fast #
  • Part #VBA65000Z10-NR
  • Item #2820076
  • Manufacturer Part #BA65000Z10
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ordinary
  • Extra
  • Commercial Light
  • 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrench: V34
  • S.I.11.5 Pendent Standard Response 3/4?
  • Storage K8.0
  • Requires Certification

Specifications

ASTM:
ASTM A-183, ASTM B-633
Coating:
Plated
Diameter:
3/4 in
Length:
4-1/4 in
Product Type:
Track Head Bolt, Nut
Screw Head:
Oval Head
Size:
3/4 in-10
Weight:
0.76 lb