Victaulic

3/8 in. Track Head Nut and Bolt

Part #VBA35000Z10-NR  |  Manufacturer Part #BA35000Z10

Diameter:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Commercial Light
  • Ordinary
  • Extra
  • Storage K8.0
  • S.I.11.5 Pendent Standard Response 3/4″
  • 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrench: V34

Specifications

Diameter: 3/8 in

Length: 2 in

Type: VBA35000Z10-NR