4 in. Grooved Painted 90 Degree Ductile Iron Elbow
4 in. Grooved Painted 90 Degree Ductile Iron Elbow
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- All fittings supplied with grooves or shoulders for fast installation
Specifications
- ANSI:
- ANSI B16, ANSI B16.5
- ASTM:
- ASTM A-536
- AWWA:
- AWWA C-606
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Painted
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Elbow Degree:
- 90 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 1000 psi
- Product Type:
- Elbow
- Type:
- VF040010P00
- UL Listed:
- Yes
- Weight:
- 6.80 lb