4 x 9-1/5 in. Grooved Alkyd-Phenolic Primer Ductile Iron Coupling with Rubber Gasket
Style 31 4 x 9-1/5 in. Grooved Alkyd-Phenolic Primer Ductile Iron Coupling with Rubber Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Optional coatings include orange enamel, coal tar epoxy, organic zinc primer and bituminous
- Provides a rigid or flexible joint on class 53 or higher pipe
Specifications
- ANSI:
- ANSI 61, ANSI A21.51
- ASTM:
- ASTM A-449, ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA C-151, AWWA C-606
- Clean Bagged:
- No
- Coating:
- Alkyd-Phenolic Primer
- Collection:
- Style 31
- Diameter - Outside:
- 4-4/5 in
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- Height:
- 2-9/100 in
- Length:
- 9-1/5 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- Halogenated Butyl
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 500
- Temperature Range:
- -20 to 200 Deg F (-29 to 93 Deg C)
- UL Listed:
- Yes
- Weight:
- 7.5 lb