4 in. Sealant Assembly Kit
4 in. Sealant Assembly Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sizes from 1½ – 8" / 40 – 200 mm
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Prevents the reverse flow of water from the system piping to the water supply
Specifications
- Brand Model Compatibility:
- Series 751 Firelock™
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Sealant Assembly Kit
- UL Listed:
- Yes