Victaulic

4 in. Sump Ejector System

Part #VK040318ST0-NR  |  Manufacturer Part #K040318ST0

Fitting Sizes:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Length: 20-61/100 in

Type: Sump Ejector System