Victaulic

5 X 10 Black Grooved X Grooved Nipple 43

Part #VFE45043U00-NR  |  Manufacturer Part #FE45043U00

Type:

VFE45043U00-NR
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information

Specifications

End Connection 1: Grooved

Fitting Size 1: 5 in

Length: 10 in

Material: Ductile Iron

Type: VFE45043U00-NR