3-1/4 x 5/8 in.-11 Plated Oval Head Track Head Bolt and Nut
3-1/4 x 5/8 in.-11 Plated Oval Head Track Head Bolt and Nut
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Plated
- Diameter:
- 5/8 in
- Length:
- 3-1/4 in
- Product Type:
- Track Head Bolt, Nut
- Screw Head:
- Oval Head
- Size:
- 5/8 in-11
- Weight:
- 0.42 lb