0 items

Victaulic FireLock® Style 726 6 in. Ball Valve Trim in Carbon Steel

VV060726P0A

Valve Size

6 in

$7255.58

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Available without handle, with a lever operator or a gear operator
  • High pressure standard port ball valve with grooved ends
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • Sizes from 1½ – 6" / DN40 –DN150

SPECIFICATIONS

Collection
FireLock® Style 726
End Connection 1
Grooved
Material
Carbon Steel
Valve Body Style
Grooved
Valve Seat Material
PRFE glass-reinforced
Valve Size
6 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday