6 in. Alkyd-Phenolic Primer Grooved Coupling

You last purchased this on
 
Victaulic

Style 31 6 in. Alkyd-Phenolic Primer Grooved Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Style 31 6 in. Alkyd-Phenolic Primer Grooved Coupling

  • Fast #
  • Part #VC060031PM0
  • Item #293144
  • Manufacturer Part #C060031PM0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Optional coatings include orange enamel, coal tar epoxy, organic zinc primer and bituminous
  • Provides a rigid or flexible joint on class 53 or higher pipe
  • Requires Certification

Specifications

ANSI:
ANSI A21.51
ASTM:
ASTM A-536 Grade 65-45-12
Clean Bagged:
No
Coating:
Alkyd-Phenolic Primer
Collection:
Style 31
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Coupling
Length:
11-19/100 in
Material:
Ductile Iron
Maximum Temperature:
200
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
400 psi
Product Type:
Coupling
UL Listed:
Yes
Weight:
9.4 lb