Victaulic

6 in. Rubber Gasket

Part #VG060077LT1-NR  |  Manufacturer Part #G060077LT1

Diameter:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cross-ribbed, two piece housing construction
  • Sizes from ¾ – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77

Specifications

Diameter: 6 in

IAPMO Listed: No

NSF Certified: No

Type: VG060077LT1-NR

UL Listed: No