Victaulic

6 PLT Flange WSHR 743

Part #VP060743Z01-NR  |  Manufacturer Part #P060743Z01

Type:

VP060743Z01-NR
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ANSI Class 300 flanges
  • Sizes from 2 – 12" / DN50 –DN300
  • Pressures up to 720 psi / 4964 kPa / 50 bar
  • For coating options, download product submittal
  • Not available in Europe

Specifications

End Connection 1: Grooved

Fitting Size 1: 6 in

Material: Ductile Iron

Type: VP060743Z01-NR