6 x 5 in. Suction Diffuser
6 x 5 in. Suction Diffuser
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- ANSI Class 150, Australian Standard Table E, PN10/16, GB, and JIS 10K
- Sizes from 3 – 12"
- Allows building up at a 90° angle from the pump, saving valuable space in the mechanical room while still protecting the pump against cavitation
- For AGS sizes 14 – 24", download publication 20.20 for information on Series W731-D
- Pressures up to 300 psi / 2068 kPa / 21 bar
Documents
Specifications
- ANSI:
- ANSI Class 150
- Coating:
- Painted
- End Connection 1:
- Grooved
- End Connection 2:
- Flanged
- End Connections:
- Grooved x Flanged
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 6 in x 5 in
- Length:
- 15-4/5 in
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Nipple
- UL Listed:
- No
- Weight:
- 67.30 lb