5 in. Grooved Copper Tee
620 Series 5 in. Grooved Copper Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Designed for installation in copper systems using either a Style 607 rigid coupling, Style 606 rigid coupling, or a Style 641 flange adapter
- Sizes from 2 – 8" / DN50 –DN200
- Full-flow, standard radius copper fittings are supplied as either roll grooved wrought copper or bronze fittings
- Regional availability, contact Victaulic for details
- Pressures up to 300 psi / 2068 kPa / 21 bar
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B16.22
- ASTM:
- ASTM B-152 Alloy C110001, ASTM B-75
- Clean Bagged:
- No
- Coating:
- Copper
- Collection:
- 620 Series
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 5 in
- Fitting Size 3:
- 5 in
- Fitting Sizes:
- 5 in
- Fitting Type:
- Tee
- IAPMO Listed -:
- Yes
- Material:
- Cast Copper
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 300
- UL Listed:
- No
- Weight:
- 18.5 lb
- cUPC Certified:
- Yes