Victaulic

700 Series 3 in. Carbon Steel EPDM Lever Handle Butterfly Valve

Part #VV030700XE0  |  Manufacturer Part #V030700XE0

Valve Size:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for bubble tight shut-off to 200 psi
  • Two piece stem allows narrow disc design for low pressure drop performance
  • Self centering for positive shut-off
  • Cast of Ductile Iron
  • Available with EPDM for water service to +230° F or nitrile for oil service to +150° F liners
  • Body fully Rubber lined

Documents

Specifications

Collection: 700 Series

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

Material: Carbon Steel

Pressure Class: 200#

Valve Body Style: Grooved

Valve Operator: Lever Handle

Valve Seat Material: EPDM

Valve Size: 3 in

Valve Type: Butterfly Valve