700 Series 3 in. Carbon Steel EPDM Lever Handle Butterfly Valve

Part #VV030700XEJ  |  Item #5060467  |  Manufacturer Part #V030700XEJ

Valve Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two piece stem permits narrow disc design for low pressure drop performance
  • Supplied standard with aluminum bronze disc, 316 stainless steel optional
  • Sizes from 1-1/2 – 6" / DN40 –DN150
  • Pressures up to 200 psi / 1379 kPa / 14 bar

Lead Law Compliant

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM A-536 Grade 65-45-12

Collection: 700 Series

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

Lead Law Compliant: Yes

Material: Carbon Steel

Maximum Temperature: 230

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 200#

UL Listed: Yes

Valve Disc Material: Stainless Steel

Valve Operator: Lever Handle

Valve Seat Material: EPDM

Valve Size: 3 in

Valve Type: Butterfly Valve