5 in. Carbon Steel EPDM Lever Handle Butterfly Valve

You last purchased this on
 
Victaulic

700 Series 5 in. Carbon Steel EPDM Lever Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

700 Series 5 in. Carbon Steel EPDM Lever Handle Butterfly Valve

  • Fast #
  • Part #VV050700SEJ-NR
  • Item #5060468
  • Manufacturer Part #V050700SEJ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Supplied standard with aluminum bronze disc, 316 stainless steel optional
  • Sizes from 1-1/2 – 6" / DN40 –DN150
  • Two piece stem permits narrow disc design for low pressure drop performance
  • Pressures up to 200 psi / 1379 kPa / 14 bar
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12
Coating:
Painted
Collection:
700 Series
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Carbon Steel
Maximum Temperature:
230
NSF:
NSF 61
NSF Certified:
Yes
Pressure Class:
200#
UL Listed:
Yes
Valve Disc Material:
Aluminum Bronze
Valve Operator:
Lever Handle
Valve Seat Material:
EPDM
Valve Size:
5 in
Valve Type:
Butterfly Valve
Weight:
26.05 lb