Victaulic 700 Series Carbon Steel Nitrile Lever Handle Butterfly Valve

VV700XTJ-NR

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Pressures up to 200 psi / 1379 kPa / 14 bar
  • Sizes from 1-1/2 – 6" / DN40 –DN150
  • Supplied standard with aluminum bronze disc, 316 stainless steel optional
  • Two piece stem permits narrow disc design for low pressure drop performance

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM A-536 Grade 65-45-12
Collection
700 Series
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
No
Lead Law Compliant
Yes
Material
Carbon Steel
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
200#
UL Listed
Yes
Valve Disc Material
Stainless Steel
Valve Operator
Locking Lever Handle
Valve Seat Material
Nitrile
Valve Size
1-1/2 in
Valve Type
Butterfly Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday